THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Eyebolt, 5/8-11, 1-1/4In, Forged w/Shoulder

VALUE BRAND| Zoro #: G0450904| Mfr #: 08682 0

$37.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Forged with Shoulder
Finish: Plain
Overall Length: 7.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450904 Mfr #: 08682 0
Eyebolt Type: Forged with ShoulderFinish: Plain
Overall Length: 7.25"Working Load Limit: 3500 lb.
Eye Outside Dia.: 2-5/16"Thread Length: 2"
Shank Length: 4-1/2"Includes: Hex Nut
Material: Stainless SteelThread Size: 5/8"-11
Item: Eye BoltShoulder Dia.: 1.03"
Shoulder Length: 0.20"System of Measurement: Inch
Eye Inside Dia.: 1-1/4"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/8-11 In., Thread Length 2 In., Shank Length 4-1/2 In., Shoulder Dia. 1.03 In., Shoulder Length 0.20 In., Eye Inside Dia. 1-1/4 In., Eye Outside Dia. 2-5/16 In., Overall Length 7.25 In., Working Load Limit 3500 lb., Includes Hex Nut

Reviews