Eyebolt, 5/8-11, 5/8In, Internal Thread

VALUE BRAND| Zoro #: G0730685| Mfr #: Z0044

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Internal Thread
Finish: black oxide
Overall Length: 5.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730685 Mfr #: Z0044
Eyebolt Type: Internal ThreadFinish: black oxide
Overall Length: 5.13"Material: steel
Eye Outside Dia.: 1-1/4"Thread Length: 1"
Shank Length: 4-1/16"Length from Ream Center: 4-1/2"
Thread Size: 5/8"-11Item: Eye Bolt
Includes: -Shoulder Length: -
Shank Dia.: 7/8"System of Measurement: Inch
Eye Inside Dia.: 5/8"Country of Origin (subject to change): United States

Description

Eyebolt, Internal Thread, Steel, Finish Black Oxide, Thread Size 5/8-11, Thread Length 1 In, Shank Dia 7/8 In, Shank Length 4 1/16 In, Eye Inside Dia 5/8 In, Eye Outside Dia 1 1/4 In, Overall Length 5 1/8 In, Length from Ream Center 4 1/2 In, Opening Size 5/8 In

Reviews