KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 6-32In, 1/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1094353| Mfr #: 07005 8

$2.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094353 Mfr #: 07005 8
System of Measurement: InchIncludes: Hex Nut
Thread Size: #6-32Overall Length: 1.25"
Shank Dia.: 1/8"Eye Inside Dia.: 1/4"
Finish: zincEyebolt Type: Turned Wire
Shank Length: 3/4"Item: Eye Bolt
Eye Outside Dia.: 31/64"Material: steel
Thread Length: 5/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 6-32 In Thread Size, 5/8 In Thread Length, 1/8 In Shank Dia, 3/4 In Shank Length, 1/4 In Eye Inside Dia, 31/64 In Eye Outside Dia, 1 1/4 In Overall Length, Includes Hex Nut, Package 10

Reviews