*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 6-32In, 1/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0504655| Mfr #: 07255 7

$12.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504655 Mfr #: 07255 7
System of Measurement: InchIncludes: Hex Nut
Thread Size: #6-32Overall Length: 1.25"
Shank Dia.: 1/8"Eye Inside Dia.: 1/4"
Finish: PlainEyebolt Type: Turned Wire
Shank Length: 3/4"Item: Eye Bolt
Eye Outside Dia.: 31/64"Material: Stainless Steel
Thread Length: 5/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/8-32 In Thread Size, 5/8 In Thread Length, 1/8 In Shank Dia, 3/4 In Shank Length, 1/4 In Eye Inside Dia, 31/64 In Eye Outside Dia, 1 1/4 In Overall Length, Includes Hex Nut, Package 10

Reviews