Eyebolt, 8-32In, 1/4In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2351002| Mfr #: 07260 1

$15.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351002 Mfr #: 07260 1
Includes: Hex NutSystem of Measurement: Inch
Finish: PlainMaterial: Stainless Steel
Item: Eye BoltEye Inside Dia.: 1/4"
Shank Dia.: 5/32"Thread Length: 1"
Shank Length: 1-1/8"Overall Length: 1.69"
Thread Size: #8-32Eyebolt Type: Turned Wire
Eye Outside Dia.: 17/32"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 5/32-18 In Thread Size, 1 In Thread Length, 5/32 In Shank Dia, 1 1/8 In Shank Length, 1/4 In Eye Inside Dia, 17/32 In Eye Outside Dia, 1 11/16 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.