KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, M10 x 1.50, 25mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G0863466| Mfr #: 1ZU68

$19.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50
Overall Length: 62.0mm
Shank Dia.: 10.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863466 Mfr #: 1ZU68
Thread Size: M10 x 1.50Overall Length: 62.0mm
Shank Dia.: 10.0mmEye Inside Dia.: 25.0mm
Finish: PlainEyebolt Type: Lift with Shoulder
Shank Length: 17.0mmItem: Eye Bolt
Shoulder Dia.: 25.00mmEye Outside Dia.: 45.0mm
System of Measurement: MetricMaterial: Stainless Steel
Thread Length: 17.0mmCountry of Origin (subject to change): Multiple

Description

Eye Bolt, Standard Lifting, A2 Stainless Steel, Plain Finish, M10x1.50mm Thread Size, 17mm Thread Length, 10mm Shank Dia, 17mm Shank Length, 25mm Shoulder Dia, 25mm Eye Inside Dia, 45mm Eye Outside Dia, 62mm Overall Length

Reviews