Eyebolt, M16 x 2.00, 35mm, Lift w/Shldr, PK2

VALUE BRAND| Zoro #: G0313223| Mfr #: 1ZU56

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313223 Mfr #: 1ZU56
System of Measurement: MetricItem: Eye Bolt
Material: steelFinish: zinc
Thread Size: M16 x 2.00Shank Dia.: 16.0mm
Shank Length: 27.0mmShoulder Dia.: 35.00mm
Eye Inside Dia.: 35.0mmEye Outside Dia.: 63.0mm
Overall Length: 90.0mmEyebolt Type: Lift with Shoulder
Working Load Limit: 698kgThread Length: 27.0mm
Country of Origin (subject to change): Multiple

Product Description

Eye Bolt, Standard Lifting, Steel, Zinc Plated Finish, M16x2mm Thread Size, 27mm Thread Length, 16mm Shank Dia, 27mm Shank Length, 35mm Shoulder Dia, 35mm Eye Inside Dia, 63mm Eye Outside Dia, 90mm Overall Length, 1540 lb Working Load Limit, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.