Eyebolt, M16 x 2.00, 35mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G2373262| Mfr #: 1ZU72

$43.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M16 x 2.00
Overall Length: 90.0mm
Shank Dia.: 16.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373262 Mfr #: 1ZU72
Thread Size: M16 x 2.00Overall Length: 90.0mm
Shank Dia.: 16.0mmEye Inside Dia.: 35.0mm
Finish: PlainEyebolt Type: Lift with Shoulder
Shank Length: 27.0mmItem: Eye Bolt
Shoulder Dia.: 35.00mmEye Outside Dia.: 63.0mm
System of Measurement: MetricMaterial: Stainless Steel
Thread Length: 27.0mmCountry of Origin (subject to change): Multiple

Description

Eye Bolt, Standard Lifting, A2 Stainless Steel, Plain Finish, M16x2mm Thread Size, 27mm Thread Length, 16mm Shank Dia, 27mm Shank Length, 35mm Shoulder Dia, 35mm Eye Inside Dia, 63mm Eye Outside Dia, 90mm Overall Length

Reviews