KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, M20 x 2.50, 40mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G0913342| Mfr #: 1ZU58

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M20 x 2.50
Overall Length: 102.0mm
Shank Dia.: 20.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913342 Mfr #: 1ZU58
Thread Size: M20 x 2.50Overall Length: 102.0mm
Shank Dia.: 20.0mmEye Inside Dia.: 40.0mm
Working Load Limit: 1197kgFinish: zinc
Eyebolt Type: Lift with ShoulderShank Length: 30.0mm
Item: Eye BoltShoulder Dia.: 40.0mm
Eye Outside Dia.: 72.0mmSystem of Measurement: Metric
Material: steelThread Length: 30.0mm
Country of Origin (subject to change): Multiple

Description

Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size M20 x 2.50, Thread Length 30.0mm, Shank Dia. 20.0mm, Shank Length 30.0mm, Shoulder Dia. 40.0mm, Eye Inside Dia. 40.0mm, Eye Outside Dia. 72.0mm, Overall Length 102.0mm, Working Load Limit 1197kg

Reviews