Eyebolt, M20 x 2.50, 40mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G1609535| Mfr #: 1ZU74

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609535 Mfr #: 1ZU74
System of Measurement: MetricItem: Eye Bolt
Material: stainless steelFinish: Plain
Thread Size: M20 x 2.50Shank Dia.: 20.0mm
Shank Length: 30.0mmShoulder Dia.: 40.0mm
Eye Inside Dia.: 40.0mmEye Outside Dia.: 72.0mm
Overall Length: 102.0mmEyebolt Type: Lift with Shoulder
Thread Length: 30.0mmCountry of Origin (subject to change): Multiple

Product Description

Eye Bolt, Standard Lifting, A2 Stainless Steel, Plain Finish, M20x2.50mm Thread Size, 30mm Thread Length, 20mm Shank Dia, 30mm Shank Length, 40mm Shoulder Dia, 40mm Eye Inside Dia, 72mm Eye Outside Dia, 102mm Overall Length

Product Reviews

Save 15%. Sign up for Z-mail.