Eyebolt, M24 x 3.00, 50mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G1471592| Mfr #: 1ZU60

$19.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Lift with Shoulder
Finish: zinc
Overall Length: 126.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471592 Mfr #: 1ZU60
Eyebolt Type: Lift with ShoulderFinish: zinc
Overall Length: 126.0mmWorking Load Limit: 1796kg
Eye Outside Dia.: 90.0mmThread Length: 36.0mm
Shank Length: 36.0mmMaterial: steel
Thread Size: M24 x 3.00Item: Eye Bolt
Shoulder Dia.: 50.00mmShank Dia.: 24.0mm
System of Measurement: MetricEye Inside Dia.: 50.0mm
Country of Origin (subject to change): Multiple

Description

Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size M24 x 3.00, Thread Length 36.0mm, Shank Dia. 24.0mm, Shank Length 36.0mm, Shoulder Dia. 50.00mm, Eye Inside Dia. 50.0mm, Eye Outside Dia. 90.0mm, Overall Length 126.00mm, Working Load Limit 1796kg

Reviews