Eyebolt, M30 x 3.50, 60mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G0354803| Mfr #: 1ZU62

$48.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M30 x 3.50
Overall Length: 153.0mm
Shank Dia.: 30.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354803 Mfr #: 1ZU62
Thread Size: M30 x 3.50Overall Length: 153.0mm
Shank Dia.: 30.0mmEye Inside Dia.: 60.0mm
Working Load Limit: 132 lb.Finish: zinc
Eyebolt Type: Lift with ShoulderShank Length: 45.0mm
Item: Eye BoltShoulder Dia.: 65.0mm
Eye Outside Dia.: 108.0mmSystem of Measurement: Metric
Material: steelThread Length: 45.0mm
Country of Origin (subject to change): Multiple

Description

Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size M30 x 3.50, Thread Length 45.0mm, Shank Dia. 30.0mm, Shank Length 45.0mm, Shoulder Dia. 65.0mm, Eye Inside Dia. 60.0mm, Eye Outside Dia. 108.0mm, Overall Length 153.0mm, Working Load Limit 3592kg

Reviews