Eyebolt, M36 x 4.00, 70mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G1984263| Mfr #: 1ZU64

$68.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984263 Mfr #: 1ZU64
System of Measurement: MetricItem: Eye Bolt
Material: steelFinish: zinc
Thread Size: M36 x 4.00Shank Dia.: 36.0mm
Shank Length: 54.0mmShoulder Dia.: 75.00mm
Eye Inside Dia.: 70.0mmEye Outside Dia.: 126.0mm
Overall Length: 180.0mmEyebolt Type: Lift with Shoulder
Thread Length: 54.0mmCountry of Origin (subject to change): Multiple

Product Description

Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size M36 x 4.00, Thread Length 54.0mm, Shank Dia. 36.0mm, Shank Length 54.0mm, Shoulder Dia. 75.00mm, Eye Inside Dia. 70.0mm, Eye Outside Dia. 126.0mm, Overall Length 180.00mm, Working Load Limit 5089kg
Save 15%. Sign up for Z-mail.