Eyebolt, M8 x 1.25, 20.0mm, Lift w/Shoulder

VALUE BRAND| Zoro #: G1398302| Mfr #: 1ZU66

$8.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398302 Mfr #: 1ZU66
System of Measurement: MetricItem: Eye Bolt
Material: stainless steelFinish: Plain
Thread Size: M8 X 1.25Shank Dia.: 8.0mm
Shank Length: 13.0mmShoulder Dia.: 20.00mm
Eye Inside Dia.: 20.0mmEye Outside Dia.: 36.0mm
Overall Length: 49.0mmThread Length: 13.0mm
Eyebolt Type: Lift with ShoulderCountry of Origin (subject to change): Multiple

Product Description

Eye Bolt, Standard Lifting, A2 Stainless Steel, Plain Finish, M8x1.25mm Thread Size, 13mm Thread Length, 8mm Shank Dia, 13mm Shank Length, 20mm Shoulder Dia, 20mm Eye Inside Dia, 36mm Eye Outside Dia, 49mm Overall Length
Save 15%. Sign up for Z-mail.