Eyelet Spring Snap, L 3 3/4 In

VALUE BRAND| Zoro #: G2146067| Mfr #: 4FCF6

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146067 Mfr #: 4FCF6
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 9/16"Eye Inside Dia.: 3/4"
Overall Length: 3-3/4"Item: Eyelet Spring Snap, Swivel
Material: BronzeCountry of Origin (subject to change): Taiwan

Product Description

Eyelet Spring Snap, Swivel, Not Load Rated, Bronze, Eye Inside Dia. 3/4 In., Overall Length 3 3/4 In., Snap Opening 9/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.