WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Eyelet Spring Snap, L 3 7/8 In

VALUE BRAND| Zoro #: G0373536| Mfr #: 4FCR9

$7.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Eye Inside Dia.: 13/16"
Item: Eyelet Spring Snap
Material: Zinc Die Cast
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0373536 Mfr #: 4FCR9
Eye Inside Dia.: 13/16"Item: Eyelet Spring Snap
Material: Zinc Die CastFinish: Nickel Plated
Snap Opening: 5/8"Overall Length: 3-7/8"
Application Restrictions: Not For LiftingType: Not Load Rated
Country of Origin (subject to change): Taiwan

Product Description

Eyelet Spring Snap, Not Load Rated, Zinc Die Cast, Nickel Plated, Eye Inside Dia. 13/16 In., Overall Length 3 7/8 In., Snap Opening 5/8 In.

Product Reviews