Eyewear Bag, Black, Nylon

VALUE BRAND| Zoro #: G0381437| Mfr #: 2YAX8

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Safety Eyewear
X-Ray Detectable: No
Item: Eyewear Bag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0381437 Mfr #: 2YAX8
For Use With: Safety EyewearX-Ray Detectable: No
Item: Eyewear BagColor: Black
Material: NylonCountry of Origin (subject to change): China

Product Description

Eyewear Bag, Black, Material Nylon, Dimensions 4 H x 7-1/2 In. W

Product Reviews