Eyewear Case, Bk, Nyl, Prot Eyewear

VALUE BRAND| Zoro #: G2391943| Mfr #: 2YAX9

$4.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Item: Eyewear Case
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391943 Mfr #: 2YAX9
Color: BlackItem: Eyewear Case
Material: NylonDimensions: 7-3/8" H x 3-7/8" W x 3-1/8" D
For Use With: Safety EyewearIncludes: Belt Loops
X-Ray Detectable: NoCountry of Origin (subject to change): China

Description

Eyewear Case, Black, Material Nylon, For Use With Safety Eyewear, Dimensions 7-3/8 H x 3-7/8 W x 3-1/8 In. D, Includes Belt Loops

Reviews