Eyewear Case, Bk, Nyl, Prot Eyewear

VALUE BRAND| Zoro #: G2343747| Mfr #: 2YAY1

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
X-Ray Detectable: No
Color: Black
Item: Eyewear Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343747 Mfr #: 2YAY1
X-Ray Detectable: NoColor: Black
Item: Eyewear CaseDimensions: 7" H x 3-1/2" W x 3-1/8" D
For Use With: Safety EyewearMaterial: Nylon
Country of Origin (subject to change): Taiwan

Description

Eyewear Case, Black, Material Nylon, For Use With Safety Eyewear, Dimensions 7 H x 3-1/2 W x 3-1/8 In. D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews