Eyewear Case, Bk, Plstc, Prot Eyewear

VALUE BRAND| Zoro #: G0996326| Mfr #: 2YAY2

$3.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Item: Eyewear Case
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996326 Mfr #: 2YAY2
Color: BlackItem: Eyewear Case
Material: PlasticDimensions: 6-3/4" H x 3-5/8" W x 2-1/2" D
For Use With: Safety EyewearIncludes: Belt Clip
X-Ray Detectable: NoCountry of Origin (subject to change): China

Description

Eyewear Case, Black, Material Plastic, For Use With Safety Eyewear, Dimensions 6-3/4 H x 3-5/8 W x 2-1/2 In. D, Includes Belt Clip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews