Eyewear Retainer, Bk, 15-1/8 In

VALUE BRAND| Zoro #: G0074916| Mfr #: 2YAW8

$2.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074916 Mfr #: 2YAW8
Attachment Type: Fits Most Standard FramesItem: Eyewear Retainer
Color: BlackMaterial: Polyester/Neoprene Foam
Length: 15-1/8"Country of Origin (subject to change): Taiwan

Product Description

Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length 15-1/8 In., Material Polyester/Neoprene Foam

Product Reviews

Save 15%. Sign up for Z-mail.