Eyewear Rtnr, Bk, 13-3/4 In, Polyest

VALUE BRAND| Zoro #: G0074846| Mfr #: 2YAT7

$1.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Attachment Type: Fits Most Standard Frames
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074846 Mfr #: 2YAT7
Metal Detectable: YesAttachment Type: Fits Most Standard Frames
X-Ray Detectable: NoMaterial: Polyester
Item: Eyewear RetainerColor: Black
Length: 13-3/4"Country of Origin (subject to change): China

Description

Eyewear Retainer, Black, Length 13-3/4 In., Material Polyester

Reviews