THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Brk Away Eyewear Rtnr, Bk, 9-3/4 In

VALUE BRAND| Zoro #: G0075056| Mfr #: 2YAV3

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075056 Mfr #: 2YAV3
Color: BlackMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: PolyesterLength: 9-3/4"
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Black, Length 9-3/4 In., Material Polyester

Reviews