Brk Away Eyewear Rtnr, Bl, 15-1/4 In

VALUE BRAND| Zoro #: G0075004| Mfr #: 2YAW3

$1.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Polyester/Rubber Foam Ends
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075004 Mfr #: 2YAW3
Metal Detectable: NoMaterial: Polyester/Rubber Foam Ends
Color: BlueAttachment Type: Fits Most Standard Frames
Length: 15-1/4"X-Ray Detectable: No
Country of Origin (subject to change): China

Description

Break Away Eyewear Retainer, Blue, Length 15-1/4 In., Material Polyester/Rubber Foam Ends

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews