Eyewear Retainer, Bl, 15-1/8 In, Plstr/Nprn

VALUE BRAND| Zoro #: G0074934| Mfr #: 2YAX1

$2.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Length: 15-1/8"
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074934 Mfr #: 2YAX1
Metal Detectable: NoLength: 15-1/8"
X-Ray Detectable: NoMaterial: Polyester/Neoprene Foam
Item: Eyewear RetainerColor: Blue
Attachment Type: Fits Most Standard FramesCountry of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Blue, Length 15-1/8 In., Material Polyester/Neoprene Foam

Reviews