BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Brk Away Eyewear Rtnr, Bl, 9-3/4 In

VALUE BRAND| Zoro #: G0075074| Mfr #: 2YAV5

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075074 Mfr #: 2YAV5
Color: BlueMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: PolyesterLength: 9-3/4"
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Blue, Length 9-3/4 In., Material Polyester

Reviews