LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Eyewear Retainer Cord, Bk, 11-3/8 In

VALUE BRAND| Zoro #: G0075266| Mfr #: 2YAX6

$2.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075266 Mfr #: 2YAX6
Item: Eyewear RetainerX-Ray Detectable: No
Attachment Type: Fits Most Standard FramesColor: Black
Material: Polyester/Rubber Foam Floater SleevesMetal Detectable: No
Country of Origin (subject to change): Taiwan

Product Description

Eyewear Retainer, Black, Length Adjustable to (11-3/8 In.), Material Polyester/Rubber Foam Floater Sleeves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.