Eyewear Rtnr, Gra, Adjst to (15-3/4 In)

VALUE BRAND| Zoro #: G0075257| Mfr #: 2YAV2

$1.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Cotton
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075257 Mfr #: 2YAV2
Metal Detectable: NoMaterial: Cotton
Color: GrayAttachment Type: Fits Most Standard Frames
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Gray, Length Adjustable to (15-3/4 In.), Material Cotton

Reviews