Brk Away Eyewear Rtnr Cord, Gra/Grn

VALUE BRAND| Zoro #: G0075083| Mfr #: 2YAV6

$1.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Length: 9-3/4"
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075083 Mfr #: 2YAV6
Metal Detectable: NoLength: 9-3/4"
X-Ray Detectable: NoMaterial: Polyester
Item: Eyewear RetainerColor: Gray/Green
Attachment Type: Fits Most Standard FramesCountry of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Gray/Green, Length 9-3/4 In., Material Polyester

Reviews