Brk Away Eyewear Rtnr, Gra/Grn, 9-3/4 In

VALUE BRAND| Zoro #: G0075092| Mfr #: 2YAV7

$1.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Polyester
Color: Gray/Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075092 Mfr #: 2YAV7
Metal Detectable: NoMaterial: Polyester
Color: Gray/GreenAttachment Type: Fits Most Standard Frames
Length: 9-3/4"X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Gray/Green, Length 9-3/4 In., Material Polyester

Reviews