Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Eyewear Rtnr, Grn, 13-3/4 In, Polyest

VALUE BRAND| Zoro #: G0074873| Mfr #: 2YAU1

$0.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Material: Polyester
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074873 Mfr #: 2YAU1
Metal Detectable: YesMaterial: Polyester
Color: GreenAttachment Type: Fits Most Standard Frames
Length: 13-3/4"X-Ray Detectable: No
Country of Origin (subject to change): China

Description

Eyewear Retainer, Green, Length 13-3/4 In., Material Polyester

Reviews