Eyewear Rtnr, Navy, Adjst to (15-3/4 In)

VALUE BRAND| Zoro #: G0075214| Mfr #: 2YAU7

$1.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Cotton
Color: Navy Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075214 Mfr #: 2YAU7
Metal Detectable: NoMaterial: Cotton
Color: Navy BlueAttachment Type: Fits Most Standard Frames
Length: Adjustable to 15-3/4"X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Navy Blue, Length Adjustable to (15-3/4 In.), Material Cotton

Reviews