Eyewear Rtnr, Olive, Adjst to (15-3/4 In)

VALUE BRAND| Zoro #: G0075223| Mfr #: 2YAU8

$1.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Cotton
Color: Olive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075223 Mfr #: 2YAU8
Metal Detectable: NoMaterial: Cotton
Color: OliveAttachment Type: Fits Most Standard Frames
Length: Adjustable to 15-3/4"X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Olive, Length Adjustable to (15-3/4 In.), Material Cotton

Reviews