Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Eyewear Rtnr Cord, Orn, 15-1/8 In

VALUE BRAND| Zoro #: G0074952| Mfr #: 2YAX3

$2.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Length: 15-1/8"
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074952 Mfr #: 2YAX3
Metal Detectable: NoLength: 15-1/8"
X-Ray Detectable: NoMaterial: Polyester/Neoprene Foam
Item: Eyewear RetainerColor: Orange
Attachment Type: Fits Most Standard FramesCountry of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Orange, Length 15-1/8 In., Material Polyester/Neoprene Foam

Reviews