Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Eyewear Rtnr, R, 13-3/4 In, Polyest

VALUE BRAND| Zoro #: G0074855| Mfr #: 2YAT8

$1.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Attachment Type: Fits Most Standard Frames
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074855 Mfr #: 2YAT8
Metal Detectable: YesAttachment Type: Fits Most Standard Frames
X-Ray Detectable: NoMaterial: Polyester
Item: Eyewear RetainerColor: Red
Length: 13-3/4"Country of Origin (subject to change): China

Description

Eyewear Retainer, Red, Length 13-3/4 In., Material Polyester

Reviews