Brk Away Eyewear Rtnr, R, 15-1/4 In

VALUE BRAND| Zoro #: G0074995| Mfr #: 2YAW2

$1.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074995 Mfr #: 2YAW2
Color: RedMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: Polyester/Rubber Foam EndsLength: 15-1/4"
X-Ray Detectable: NoCountry of Origin (subject to change): China

Description

Break Away Eyewear Retainer, Red, Length 15-1/4 In., Material Polyester/Rubber Foam Ends

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews