LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Eyewear Retainer, R, 15-1/8 In, Plstr/Nprn

VALUE BRAND| Zoro #: G0074925| Mfr #: 2YAW9

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074925 Mfr #: 2YAW9
Color: RedMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: Polyester/Neoprene FoamLength: 15-1/8"
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Eyewear Retainer, Red, Length 15-1/8 In., Material Polyester/Neoprene Foam

Reviews