Brk Away Eyewear Rtnr, R, 9-3/4 In, Polyest

VALUE BRAND| Zoro #: G0075065| Mfr #: 2YAV4

$1.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075065 Mfr #: 2YAV4
Color: RedMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: PolyesterLength: 9-3/4"
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Red, Length 9-3/4 In., Material Polyester

Reviews