WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Eyewear Retainer, Red, Adj. to 11-3/8"

VALUE BRAND| Zoro #: G0075275| Mfr #: 2YAX7

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Metal Detectable: No
Attachment Type: Fits Most Standard Frames
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0075275 Mfr #: 2YAX7
Metal Detectable: NoAttachment Type: Fits Most Standard Frames
X-Ray Detectable: NoMaterial: Polyester/Rubber Foam Floater Sleeves
Item: Eyewear RetainerColor: Red
Country of Origin (subject to change): Taiwan

Product Description

Eyewear Retainer, Red, Length Adjustable to (11-3/8 In.), Material Polyester/Rubber Foam Floater Sleeves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews