Eyewear Rtnr, R, Adjst to (14 In), Polyest

VALUE BRAND| Zoro #: G0075135| Mfr #: 2YAT1

$1.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Eyewear Retainer
Color: Red
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075135 Mfr #: 2YAT1
Item: Eyewear RetainerColor: Red
Metal Detectable: NoAttachment Type: Fits Most Standard Frames
Length: Adjustable to 14"Material: Polyester
X-Ray Detectable: NoCountry of Origin (subject to change): China

Description

Eyewear Retainer, Red, Length Adjustable to (14 In.), Material Polyester

Reviews