Eyewear Rtnr, Yel, 13-3/4 In, Polyest

VALUE BRAND| Zoro #: G0074891| Mfr #: 2YAU3

$1.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Length: 13-3/4"
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074891 Mfr #: 2YAU3
Metal Detectable: YesLength: 13-3/4"
X-Ray Detectable: NoMaterial: Polyester
Item: Eyewear RetainerColor: yellow
Attachment Type: Fits Most Standard FramesCountry of Origin (subject to change): China

Description

Eyewear Retainer, Yellow, Length 13-3/4 In., Material Polyester

Reviews