Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Brk Away Eyewear Rtnr, Yel, 15-1/4 In

VALUE BRAND| Zoro #: G0075031| Mfr #: 2YAW6

$1.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Metal Detectable: No
Item: Eyewear Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075031 Mfr #: 2YAW6
Color: YellowMetal Detectable: No
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Material: Polyester/Rubber Foam EndsLength: 15-1/4"
X-Ray Detectable: NoCountry of Origin (subject to change): China

Description

Break Away Eyewear Retainer, Yellow, Length 15-1/4 In., Material Polyester/Rubber Foam Ends

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews