Brk Away Eyewear Rtnr, Yel, 9-3/4 In

VALUE BRAND| Zoro #: G0075101| Mfr #: 2YAV8

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Polyester
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0075101 Mfr #: 2YAV8
Metal Detectable: NoMaterial: Polyester
Color: YellowAttachment Type: Fits Most Standard Frames
Length: 9-3/4"X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Break Away Eyewear Retainer, Yellow, Length 9-3/4 In., Material Polyester

Reviews