Eyewear Rtnr, Yel, Adjst to (15-3/4 In)

VALUE BRAND| Zoro #: G0075241| Mfr #: 2YAV1

$2.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075241 Mfr #: 2YAV1
X-Ray Detectable: NoAttachment Type: Fits Most Standard Frames
Item: Eyewear RetainerColor: yellow
Material: CottonMetal Detectable: No
Country of Origin (subject to change): Taiwan

Product Description

Eyewear Retainer, Yellow, Length Adjustable to (15-3/4 In.), Material Cotton
Save 15%. Sign up for Z-mail.