KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fastener Tech Sheet, Grade ID Bolts/Nuts

VALUE BRAND| Zoro #: G1447013| Mfr #: 5DFF6

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Tables from Black Book Pages 74-77, 79-81
Depth (In.): 0.015
Width (In.): 8-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447013 Mfr #: 5DFF6
Includes: Tables from Black Book Pages 74-77, 79-81Depth (In.): 0.015
Width (In.): 8-1/2Number of Pages: 1
Type: Hot Sheet F16Item: Fastener Laminate Technical Data Sheet
For Use With: Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech InfoPackage Quantity: 1
Provides: Grade Identification Markings For Standard (Inch) Steel Bolts & Nuts, Tightening Torque Values For UNC & UNF BoltsHeight (In.): 11
Language: EnglishCountry of Origin (subject to change): China

Description

Fastener Laminate Technical Data Sheet, Quick Reference, 1 Page, Height 11 In, Width 8 1/2 In, Depth 0.015 In, Language English, Provides Grade Identification Markings For Standard (Inch) Steel Bolts & Nuts, Tightening Torque Values For UNC & UNF Bolts, Threaded And Non-Threaded Fasteners, Fastener Reference, Fastener Technical Information

Reviews