PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Felt, 20S2, 1/8 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G2417974| Mfr #: 2DAG3

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417974 Mfr #: 2DAG3
Max. Temp. (F): 200Durometer: 45 to 55 Shore A
Grade: 20S2Hardness: Medium
Abrasion Resistance: ExcellentBacking Type: Plain
Material: Wool FeltMin. Temp. (F): -80
Vibration Absorption: HighTensile Strength (PSI): 500
Type: General PurposeApplication: For Polishing, Stamp Pads, Washers
Color: off WhiteItem: Felt Sheet
Density (Lbs./Sq. Yd.): 2-1/2Thickness: 1/8"
Width: 12"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, 20S2 Grade, Off White Color, Density (Lbs/Sq Yd) 2 1/2, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 45 to 55 Shore A, Tensile Strength 500 PSI, Hardness Medium, For Polishing, Stamp Pads, Washers

Product Reviews