Felt, 20S2, 1/8 In Thick, 36 x 36 In

VALUE BRAND| Zoro #: G0435005| Mfr #: 2DAH2

$100.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Abrasion Resistance: Excellent
Application: For Polishing, Stamp Pads, Washers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435005 Mfr #: 2DAH2
Width: 36"Abrasion Resistance: Excellent
Application: For Polishing, Stamp Pads, WashersHardness: Medium
Type: General PurposeColor: Off White
Thickness: 1/8"Length: 36"
Durometer: 45 to 55 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 2-1/2Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: 20S2Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 36 In, Length 36 In, 20S2 Grade, Off White Color, Density (Lbs/Sq Yd) 2 1/2, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 45 to 55 Shore A, Tensile Strength 500 PSI, Hardness Medium, For Polishing, Stamp Pads, Washers

Reviews