Felt, 20S2, 3/8 In Thick, 24 x 24 In

VALUE BRAND| Zoro #: G0826357| Mfr #: 2DAG9

$135.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Off White
Density (Lbs./Sq. Yd.): 7-1/2
Min. Temp. (F): -80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826357 Mfr #: 2DAG9
Color: Off WhiteDensity (Lbs./Sq. Yd.): 7-1/2
Min. Temp. (F): -80Type: General Purpose
Abrasion Resistance: ExcellentWidth: 24"
Length: 24"Grade: 20S2
Application: For Polishing, Stamp Pads, WashersTensile Strength (PSI): 500
Material: Wool FeltThickness: 3/8"
Hardness: MediumVibration Absorption: High
Item: Felt SheetMax. Temp. (F): 200
Backing Type: PlainStandards: -
Durometer: 45 to 55 Shore ACountry of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, 20S2 Grade, Off White Color, Density (Lbs/Sq Yd) 7 1/2, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 45 to 55 Shore A, Tensile Strength 500 PSI, Hardness Medium, For Polishing, Stamp Pads, Washers

Reviews