Felt, 24S2, 1/2 In Thick, 36 x 36 In

VALUE BRAND| Zoro #: G0302635| Mfr #: 2DAG2

$470.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0302635 Mfr #: 2DAG2
Min. Temp. (F): -80Grade: 24S2
Abrasion Resistance: ExcellentItem: Felt Sheet
Color: off WhiteBacking Type: Plain
Durometer: 55 to 65 Shore ATensile Strength (PSI): 500
Max. Temp. (F): 200Application: For Polishing, Shock Absorption
Type: General PurposeMaterial: Wool Felt
Hardness: HardVibration Absorption: Very High
Density (Lbs./Sq. Yd.): 12Thickness: 1/2"
Width: 36"Length: 36"
Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 36 In, Length 36 In, 24S2 Grade, Off White Color, Density (Lbs/Sq Yd) 12, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Very High, Abrasion Resistance Excellent, Durometer 55 to 65 Shore A, Tensile Strength 500 PSI, Hardness Hard, For Polishing, Shock Absorption

Product Reviews

Save 15%. Sign up for Z-mail.