KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt, 24S2, 1/4 In Thick, 36 x 36 In

VALUE BRAND| Zoro #: G0876723| Mfr #: 2DAF9

$255.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Abrasion Resistance: Excellent
Application: For Polishing, Shock Absorption
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876723 Mfr #: 2DAF9
Width: 36"Abrasion Resistance: Excellent
Application: For Polishing, Shock AbsorptionHardness: Hard
Type: General PurposeColor: Off White
Thickness: 1/4"Length: 36"
Durometer: 55 to 65 Shore AVibration Absorption: Very High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 6Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: 24S2Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 36 In, Length 36 In, 24S2 Grade, Off White Color, Density (Lbs/Sq Yd) 6, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Very High, Abrasion Resistance Excellent, Durometer 55 to 65 Shore A, Tensile Strength 500 PSI, Hardness Hard, For Polishing, Shock Absorption

Reviews